Henn & Hart TV0325 Winthrop 55 in. Blackened Bronze TV Stand with Glass Shelves
Mfr # TV0325
Zoro # G903951598
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henn & Hart
- MFR # TV0325
- Zoro # G903951598
- UPC # 810325033252
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
A must-have for living areas and entertainment spaces, this TV stand sets the stage for the big game, a movie marathon, or that season finale everyones been talking about. Crafted from steel it strikes a clean-lined silhouette and boasts a metallic finish and glass shelves for a look that blends with nearly any color palette. Accommodates TVs up to 60". Hand crafted blackened bronze finish is applied to the steel frame. This stand has a weight capacity of 75 lbs Features easy assembly. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials.
Features- Winthrop 55 in. Blackened Bronze TV Stand with Glass Shelves
- Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials
- Easy assembly
- Finish: Bronze
- Size: 55 in.
- Weight: 81.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Countertop CRT Computer Cabinet, Dark Gray (607294DG)
- VOLLRATH Leg Casting Feet and Back (426)
- LORELL Lorell® Ratchet Back Mesh Mid-Back Stool - Black (86801)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 71'' x 30'' (DBLFDPL105MH)
- HENN & HART Granger White Oak TV Stand (TV0402)
- HENN & HART Henn & Hart TV1012 58 in. Sawyer White TV Stand with Crystal Fireplace Insert (TV1012)
- MANHATTAN COMFORT Sylvan 70.86" TV Stand with 3-Drawers in Black (224054)
- CONVENIENCE CONCEPTS One Drawer Omega Console Table, Espresso (HI2539763)
- FELICITY Felicity 72" Console (IMFE370)
- HUDSON & CANAL 80 in. Granger Rectangular TV Stand Antiqued Gray Oak (TV1376)
- STORM SHELL Weatherproof 75" Outdoor TV Enclosure (SS-75)
- Henn & Hart TV Stands & Entertainment Centers