Henn & Hart TL0483 Dunand Blackened Bronze Table Lamp
Mfr # TL0483
Zoro # G003909543
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henn & Hart
- MFR # TL0483
- Zoro # G003909543
- UPC # 810325034839
- Country of Origin China
- Category Table Lamps
Description
The sleek Art Deco-inspired lines of this table lamp call to mind a soaring city skyline, bringing a luxe touch of glamour to any room. Neutral metallic finishes blend seamlessly with many decor styles and color schemes. Equally at home in a contemporary or mid-century design theme, this lamp makes a bold style statement. Hand crafted blackened bronze finish is applied to the steel frame. Featuring a drum shaped shade. The shade is in a crisp chiffon white color and is made of 100% linen with polystyrene lining for durability. Rated for one 60W incandescent bulb, 9W LED bulb, 13W fluorescent (CFL) bulb, or 9W self-ballasted LED bulb. E26-base bulb. Includes a 6 ft. cord. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials.
Features- Dunand Blackened Bronze Table Lamp
- Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials
- E26-base bulb
- Finish: Bronze
- Weight: 7.39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Everlume Collection 7" Edgelit LED Surface Mount (P810015-030-30)
- ILC Replacement for Ushio Qih208-1600t/s replacement light bulb lamp (QIH208-1600T/S USHIO)
- DYNO QUICK RELEASE CLIPS 25PK (74029-25C)
- GLOBAL INDUSTRIAL 20W LED Dock Light Head Only, 1800 Lumens, 5000K, On/Off Switch, 9' Cord w/Plug (501714)
- HENN & HART Lyon Two-Tone Table Lamp, Brushed Nickel & Matte Black (TL1257)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside Power Outlet Base Metal Table Lamp, White, White Drum Fabric Shade (CWT-2008-WO)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Blue, PK 2 (LT2007-BLU-2PK)
- SIMPLE DESIGNS Simple Designs Sparkling Blue and White Unicorn Table Lamp (LT1078-BLU)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Tan Drum Fabric Shade (CWT-2012-TN)
- MARKETPLACE Foursquare 24'' High 2-Light Table Lamp - Tiffany Bronze - Includes LED Bulbs (D4085-LED)
- LALIA HOME 31-in. Chrome Cascading Crystal Table Lamp, Black Shade (LHT-4022-BK)
- Henn & Hart Table Lamps