Henn & Hart TL0280 Bella Dusty Rose Porcelain Table Lamp
Mfr # TL0280
Zoro # G903768462
Product Information
- Brand Henn & Hart
- MFR # TL0280
- Zoro # G903768462
- UPC # 810325032804
- Country of Origin China
- Category Table Lamps
Description
The curved silhouette of the ceramic base adds elegance to rooms from the bedroom to foyer. The bottom base adds a pop of color to the room in Dusty Rose. To level out the look, its single light bulb is highlighted by a crisp white French drum fabric shade in a crisp chiffon color. The body is ceramic and finished in a true Dusty Rose It is paired with a French Drum Shade. The shade is in a crisp chiffon white color and is made of 100% linen with polystyrene lining for durability. Rated for one 60W incandescent bulb, 9W LED bulb, 13W fluorescent (CFL) bulb, or 9W self-ballasted LED bulb. E26-base bulb. Includes a 6 ft. cord. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials.
Features- Bella Dusty Rose Porcelain Table Lamp
- Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials
- E26-base bulb
- Finish: Rose Porcelain
- Weight: 7.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS PHOTOCELL HARDWARE (59408WD)
- FEIT ELECTRIC LED A19 E26 BW 75W 2PK (OM75/930CA10K/2)
- KODIAK KIP Rechargeable Micro Headlamp (K-MICROHL-6)
- SATCO Bulb, LED, 20W, A21,120V-277V, 40K, E26, No Dim, White (S11331)
- HENN & HART Lyon Two-Tone Table Lamp, Brushed Nickel & Matte Black (TL1257)
- HENN & HART Henn & Hart TL0483 Dunand Blackened Bronze Table Lamp (TL0483)
- CREEKWOOD HOME 10.24-in. Traditional Mini Round Rock Table Lamp, Blue, 2PK (CWT-2017-BL-2PK)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Black Drum Fabric Shade (CWT-2012-BK)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside Power Outlet Base Metal Table Lamp, White, White Drum Fabric Shade (CWT-2008-WO)
- ALL THE RAGES All The Rages LT2007-WHT-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; White (LT2007-WHT-2PK)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, White (LT2013-WHT)
- Henn & Hart Table Lamps