Shop All Table Lamps
Henn & Hart
Henn & Hart TL0030 Kennet Antique Brass Cage Table Lamp with Concrete Pedestal
Mfr # TL0030
Zoro # G303909700
product price: $61.95
/ea
$61.95
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
- Brand Henn & Hart
- MFR # TL0030
- Zoro # G303909700
- UPC # 810325030305
- Country of Origin China
- Category Table Lamps
Description
This table lamp creates a refined industrial with the antique brass cage enclosing the light perched on the concrete base. The base is forged in concrete to give the light a weighty feel. The cage is forged in antique brass. The shade is made from from metal rods that are bent into their globe form and then finished in antique brass. Rated for one 60W incandescent bulb, 9W LED bulb, 13W fluorescent (CFL) bulb, or 9W self-ballasted LED bulb. E26-base bulb. Includes a 6 ft. cord. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials.
Features- Kennet Antique Brass Cage Table Lamp with Concrete Pedestal
- Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials
- E26-base bulb
- Finish: Antique Brass
- Weight: 5.73 lbs
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
- ALEDDRA G3 Emergency LED T8, 15W, 4000K, 4ft (LLT-4-EM-T8-G3-15W-40K)
- NORTON CO 3X3/16X3/8" MEDALLION- PK OF 5 (NR89034)
- KILLARK Mounting Accessory, Pole Bracket (4041)
- ALEDDRA G3 Emergency LED T8, 15W, 3500K, 4ft (LLT-4-EM-T8-G3-15W-35K)
- HENN & HART Lyon Two-Tone Table Lamp, Brushed Nickel & Matte Black (TL1257)
- HENN & HART Henn & Hart TL0483 Dunand Blackened Bronze Table Lamp (TL0483)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp in Sand Nickel with Fabric Empire Shade, Pink (CWT-2007-PN)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside USB Port Feature Metal Table Lamp, White, Gray Drum Fabric Shade (CWT-2011-GO)
- BRIGHTLIGHT 18 in. LED Gooseneck Light (BR3233364)
- ELEGANT GARDEN DESIGN Elegant Designs LT3314-KHK Cement Table Lamp with Antique Brass Detail; Khaki (LT3314-KHK)
- ORE FURNITURE 23.5 in. Touch Lamp - Hummingbird (K303)
- Henn & Hart Table Lamps