Henn & Hart ST0654 Sivil Brass Finish Round Side Table
Mfr # ST0654
Zoro # G504057118
Product Information
- Brand Henn & Hart
- MFR # ST0654
- Zoro # G504057118
- UPC # 810325038394
- Country of Origin China
- Category End Tables
Description
Cultivate effortless modern style with the clean lines of this side table. Its rich neutral tones complement any color palette, while the tempered glass tabletop creates the perfect backdrop for a magazine-ready display. This compact side table creates stylish storage possibilities in any room. Hand crafted golden brass finish is applied to the steel frame. Features a durable tempered glass top. The tabletop has a weight capacity of 20 lbs. The compact size is perfect for small spaces. Features easy assembly. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials.
Features- Sivil Brass Finish Round Side Table
- Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials
- Easy assembly
- Finish: Brass
- Shape: Round
- Weight: 13.89 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILT-RITE MASTEX HEALTH Bed Wedge - Small (FW100)
- BOSS Multi-Function Fabric Drafting Stool (B1635-BK)
- BOSS Heavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed (B991-CP)
- SAFCO Audio/Video Microform Cabinet (4935LG)
- HENN & HART Henn & Hart AT0434 Sivil 42 in. White Console Table (AT0434)
- BAXTON STUDIO Sacramento Mid-century Modern Dark Walnut Coffee Table (121-6627)
- ADAMS Big Easy Teal Square Resin Side Table (8090-94-3932)
- FLASH FURNITURE Glass End Table, Cumberland Rustic (NAN-JN-28102E-GG)
- SAFAVIEH 22 x 12 x 12 in. Janus Hammered End Table, Gold (FOX5522A)
- MONARCH SPECIALTIES Accent Table - 48"L / Grey / Black Metal Hall Console (I 3576)
- MANHATTAN COMFORT Square Utopia High Square End Table in Off White, 17.32 W, 17.32 L, 19.68 H, MDF Top, Off White (89352)
- Henn & Hart End Tables