Henn & Hart FL0500 Sara Blackened Bronze Floor Lamp with White Milk Glass Shade
Mfr # FL0500
Zoro # G603909325
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henn & Hart
- MFR # FL0500
- Zoro # G603909325
- UPC # 810325035003
- Country of Origin China
- Category Floor Lamps
Description
Bring a touch of modern elegance to your living room or bedroom with this arc floor lamp made in a modern blackened bronze finish. The arc of the lamp leads to a beautifully shaped teardrop shade made in milk glass that adds a retro sophistication to your space. Handcrafted finish is applied to the steel frame. Paired with a tapered teardrop shaped shade. The shade is white milk glass Rated for one 100W incandescent bulb, 9W LED bulb, 23W fluorescent (CFL) bulb, or 9W self-ballasted LED bulb. E26-base bulb. Includes a 6 ft. cord. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials.
Features- Sara Blackened Bronze Floor Lamp with White Milk Glass Shade
- Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials
- E26-base bulb
- Finish: Bronze
- Weight: 19.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Fv-08vqcl6 replacement light bulb lamp (FV-08VQCL6 PANASONIC)
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11902)
- VISION-LUXO Magnifier Light, 5 Diopter, 30" Arm Length (LFG028217)
- ILC Replacement for GE General Electric G.E F40/30bx/spx50 replacement light bulb lamp (F40/30BX/SPX50 GE GENERAL ELECTRIC G.E)
- HENN & HART Theia Blackened Bronze Globe & Stem Floor Lamp (FL0205)
- CLING 73 in. LED Halo Torchiere Floor Lamp - Matte White (CL3116136)
- CLING 48 in. Landri LED Gooseneck Satin White Mini Reading Floor Lamp (CL2629545)
- DESIGN TOSCANO Queen Nefertiti Sculptural Floor Lamp (KY7918)
- ALTRA Altra 00ORE3031FB 3-Light Adjustable Floor Lamp - Blue (00ORE3031FB)
- HASTINGS HOME Hastings Home Hairpin Legs End Table Floor Lamp with USB Port (456528FCL)
- NEWHOUSE LIGHTING FLOOR LAMP BLACK 71""H (NHFL-CH-BK)
- Henn & Hart Floor Lamps