Shop All Floor Lamps
Henn & Hart
Henn & Hart FL0435 Basso Polished Nickel 2-Light Torchiere Floor Lamp with Clear Glass Shades
Mfr # FL0435
Zoro # G303909311
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henn & Hart
- MFR # FL0435
- Zoro # G303909311
- UPC # 810325034358
- Country of Origin China
- Category Floor Lamps
Description
This brass floor lamp combines the natural elements of a hand blown glass shade for a clean but organic feel. Finished in hand-painted polished nickel. Paired with two cylindrical shades. The shade is made from glass. Rated for two 100W incandescent bulbs, 9W LED bulbs, 23W fluorescent (CFL) bulbs, or 9W self-ballasted LED bulbs. E26-base bulbs. Includes an 8 ft. cord. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials.
Features- Basso Polished Nickel 2-Light Torchiere Floor lamp with Clear Glass Shades
- Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials
- E26-base bulb
- Finish: Polished Nickel
- Weight: 16.09 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, LED Shape C7, Replacement For Norman Lamps, LED-C7-Red (LED-C7-RED)
- ILC Replacement for Bulbworks Bw.ht121 replacement light bulb lamp (BW.HT121 BULBWORKS)
- SIMPSON STRONG-TIE POST CAP BLK PLSTC 6X6"" (APDPC6)
- LUMAPRO LUMAPRO 15W, S14 Incandescent Light Bulb (15S14/GR/CL 130V)
- HENN & HART Theia Blackened Bronze Globe & Stem Floor Lamp (FL0205)
- NEWHOUSE LIGHTING FLOOR LAMP BLACK 71""H (NHFL-CH-BK)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Tall Gooseneck Reading, 27W Full Spectrum Bulb (Chrome) (346039YCY)
- CLING 48 in. Landri LED Gooseneck Satin White Mini Reading Floor Lamp (CL2629545)
- SAFAVIEH 60 in. Franklin Armillary Floor Lamp (LIT4328A)
- CREEKWOOD HOME Traditional 3 Light Metal Tree Floor Lamp with Metal Adjustable Spotlight Shades, Black (CWF-3002-BK)
- BOSTITCH Swing Arm Metal Floor Lamp, Black (VLF100F)
- Henn & Hart Floor Lamps