Shop All Floor Lamps
Henn & Hart
Henn & Hart FL0354 Basso Brass Torchiere 2-Light Floor Lamp with Clear Glass Shades
Mfr # FL0354
Zoro # G903709311
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henn & Hart
- MFR # FL0354
- Zoro # G903709311
- UPC # 810325033542
- Country of Origin China
- Category Floor Lamps
Description
This golden brass floor lamp combines the natural elements of a hand blown glass shade for a clean but organic feel. The brass tones keep make this piece understated but refined. It's paired with a mouth-blown double glass shade torchiere. The shades are hand blown glass. Rated for two 100W incandescent bulbs, 9W LED bulbs, 23W fluorescent (CFL) bulbs, or 9W self-ballasted LED bulbs. E26-base bulbs. Includes an 8 ft. cord. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials.
Features- Basso Brass Torchiere 2-Light Floor lamp with Clear Glass Shades
- Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials
- E26-base bulb
- Finish: Brass
- Weight: 16.09 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Recessed Mount 43W Natural White Strip (LED-L82-1030-40N)
- JUNO LIGHTING LEDUnderCabLit, 24inDim, v, 710lm (UCES 24IN SWW6 90CRI WH)
- LUMAPRO Magnetic Mount (EL189454MMC50G)
- PROGRESS LIGHTING Markor 22" Drum Shade, Summer Linen (P8830-30)
- HENN & HART Theia Blackened Bronze Globe & Stem Floor Lamp (FL0205)
- NEWHOUSE LIGHTING - INDOOR Apollo LED Floor Lamp Energy-Efficient Adjust. Gooseneck Task Light, White (NHFL-AP-WH)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 201Brz Economy Street Lamp - Bronze (201Brz)
- ADESSO Adesso Furniture 3133-01 Parker Shelf Lamp with Drawer (3133-01)
- DESIGN TOSCANO Goddess Hestia Sculptural Floor Lamp (KY8025)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Gold (LF2001-GLD)
- ELEGANT DESIGNS Malbec Black and Brushed Nickel Lamp Set (2 Table Lamps, 1 Floor Lamp) (LC1018-MBC)
- Henn & Hart Floor Lamps