Henn & Hart FL0335 Austen Matte Black Floor Lamp with Brass Accents
Mfr # FL0335
Zoro # G703909324
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henn & Hart
- MFR # FL0335
- Zoro # G703909324
- UPC # 810325033351
- Country of Origin China
- Category Floor Lamps
Description
This mid-century modern two-toned standing lamp is perfect for casting light in your office, bedroom or living room. Featuring an adjustable neck that makes it easy to angle light wherever you need it. Made from metal in a sleek combination of bronze and brass finishes. Handcrafted in a combination of blackened bronze and brass finishes. The cone shade is made from metal in blackened bronze The shade is made from metal. Rated for one 100W incandescent bulb, 9W LED bulb, 23W fluorescent (CFL) bulb, or 9W self-ballasted LED bulb. E26-base bulb. Includes an 8 ft. cord. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials.
Features- Austen Matte Black Floor Lamp with Brass Accents
- Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials
- E26-base bulb
- Finish: Matte Black
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAX LIGHTING Amax Lighting LED-B6/WHT LED Bar, 6W, 3000 CCT, 456 Lumens, 82 CRI, White (LED-B6/WHT)
- MAXLITE Wall Pack, LED, Replacement For 175W MH (WPC40UT4-CSBPCCR)
- ILC Replacement For PHILIPS 39PAR20EVPFL25 HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 2PK (2PAK:WW-ELSS-5)
- BAYCO Bulb Changer Flood (LBC-200)
- HENN & HART Theia Blackened Bronze Globe & Stem Floor Lamp (FL0205)
- HASTINGS HOME 3 Head Floor Lamp, LED Light with Adjustable Arms, Touch Switch and Dimmer (Black) by Hastings Home (407474LRX)
- HASTINGS HOME Hastings Home Natural Daylight LED Floor Lamp, Dimmable Gooseneck Reading, 17W Spectrum Bulb (Black) (493490FAY)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 201Brz Economy Street Lamp - Bronze (201Brz)
- ELEGANT DESIGNS Traditionally Crafted Lamp Set (2 Table Lamps, 1 Floor Lamp), Gray (LC1019-GRY)
- ALERA TECHNOLOGIES ALE Bankers Amber Lamp, 2 Prong - Antique Brass (LMP517AB)
- ORE INTERNATIONAL Ore International 6968BK 4 Arms Arch Floor Lamp - Black (6968BK)
- Henn & Hart Floor Lamps