Shop All Coffee Tables
Henn & Hart
Henn & Hart CT0181 Athena 45 in. Blackened Bronze Coffee Table
Mfr # CT0181
Zoro # G903692057
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henn & Hart
- MFR # CT0181
- Zoro # G903692057
- UPC # 810325031814
- Country of Origin China
- Category Coffee Tables
Description
The geometric shapes of this coffee table add to its Hollywood Regency appeal and overall glam look. Form meets function as the lower shelf is stylishly raised to offer additional shelf space. It seamlessly fits into any room with its bronze finish. Hand crafted blackened bronze finish is applied to the steel frame. Tempered glass shelves. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials. Features easy assembly.
Features- Athena 45 in. Blackened Bronze Coffee Table
- Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials
- Easy assembly
- Finish: Bronze
- Size: 45 in.
- Weight: 55.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 42 D, 42 W, 1 H, Cherry|Maple, Wood (TTSQ4242CHPL)
- FLASH FURNITURE Office Chair, 32" L 46" H, Padded, Leather Seat, Hercules Series (GO-2222-GG)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 7'6" Charcoal Gray Fabric (1190307)
- ZORO SELECT Folding Chair Cart, 300 lb. Load Capacity (3W076)
- HENN & HART Henn & Hart CT0245 Calix Brass Finish Coffee Table (CT0245)
- HENN & HART Sivil Brass Finish Coffee Table with Glass Shelf (CT0200)
- HENN & HART Alexis 45 in. Brass Finish Coffee Table (CT0380)
- HENN & HART Dixon Blackened Bronze Coffee Table (CT0058)
- BAXTON STUDIO Flannery Modern and Contemporary Walnut Brown Finished Wood and Black Finished Metal Coffee Table (180-11209-Zoro)
- BASICWISE Modern Wood Coffee Table with Lift Tabletop, Black (QI003549.B)
- TUHOME Vassel Coffee Table, Hairpin Legs, Two Shelves, Espresso (MLC4755)
- Henn & Hart Coffee Tables