Henn & Hart AT0557 Vireo Blackened Bronze & Rustic Oak Accent Table
Mfr # AT0557
Zoro # G303683266
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henn & Hart
- MFR # AT0557
- Zoro # G303683266
- UPC # 810325035577
- Country of Origin China
- Category Accent Furniture and Storage
Description
Clean, mid-century-inspired lines adorn this table, from its blackened bronze frame and accents, to its throughtfully paired oak-colored shelf. It combines natural elements with modern elegance to offer fashionably functional storage. This table's clean lines and mixed materials pair perfectly across even the most eclectic design schemes. Hand crafted blackened bronze finish is applied to the steel frame. Top is made of tempered glass. Features a medium oak MDF wood shelf Weight capacity is 40 lbs. Features easy assembly. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials.
Features- Vireo Blackened Bronze & Rustic Oak Accent Table
- Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials
- Easy assembly
- Finish: Bronze & Rustic Oak
- Weight: 29.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-MATT Mattress, 75x4x25in, 10oz Poly, Clear Vinyl (H10420)
- BUNN Probe Replacement Kit (itcb) (07412.1002)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Black Metal Hall Console (I 3574)
- HENN & HART Sivil 42 in. Blackened Bronze Console Table (AT0106)
- BAXTON STUDIO Simms Maple Modern Shoe Cabinet (91-4519)
- BASICWISE Stackable Toy Storage Box with Wheels large Orange (QI003221)
- VINTIQUEWISE Antique Wooden Pirate Chest with Lion Rings and Lockable Latch (QI003316)
- WHITMOR Gift Wrap Organizer (6129-5344)
- VINTIQUEWISE Storage Basket, Beige, Water Hyacinth, 13.8 in L x 9.45 in W x 7.1 in H (QI003544.M)
- ALATERRE FURNITURE Modesto 27" Reclaimed Wood Square Coffee Table (AMSA1320)
- Henn & Hart Accent Furniture and Storage