Shop All End Tables
Henn & Hart
Henn & Hart AT0434 Sivil 42 in. White Console Table
Mfr # AT0434
Zoro # G703700785
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henn & Hart
- MFR # AT0434
- Zoro # G703700785
- UPC # 810325034341
- Country of Origin China
- Category End Tables
Description
This modern industrial coffee table combines design with function. Create a warm welcome with the clean lines of this 42" console table. Whether tucked behind the sofa or a display for a menagerie of trinkets, this console table is the perfect backdrop to create a magazine-ready display. Hand crafted white finish is applied to the steel frame. Features a durable tempered glass top Table has a weight capacity of 50 lbs Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials. Features easy assembly.
Features- Sivil 42 in. White Console Table
- Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials
- Easy assembly
- Finish: White
- Size: 42 in.
- Weight: 46.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY 2.5 in. Silver Atomic Projection Alarm Clock LCD Plug-In (616-1410)
- MANHATTAN COMFORT Rockefeller Dresser and Nightstand Set, Nature and Rose Pink (104GMC6)
- FLASH FURNITURE Folding Chair -White Plastic - Event Chair (LE-L-3-WHITE-GG)
- TRADEMARK FINE ART LightBoxJournal 'Grunge Gold Crown Lotus' Canvas Art, 18x18 (ALI10452-C1818GG)
- INTERNATIONAL CONCEPTS 24 W, 24 L, 24 H, Wood Top, White (OT08-46ER)
- SAFAVIEH Tami End Table Ash Grey (AMH6604B)
- ADAMS MFG Earth Brown Square Resin Woven Side Table (8071-60-3731)
- MONARCH SPECIALTIES Accent Table - Chrome Metal With Frosted Tempered Glass (I 3000)
- ELK STUDIO Accent Table, 10 in W, 10 in L, 18 in H, Metal Top (S0035-11199)
- LUMISOURCE Trombone Side Table (TB-TROMBONE BKMBNIGL)
- POSH LIVING Mackenzie MDF Wood Lacquer Chrome Lucite Leg Side Table Accent Table & Nightstand - White (ST19-09WE-UE)
- Henn & Hart End Tables