Shop All End Tables
Henn & Hart
Henn & Hart AT0233 Alexis 55 in. Blackened Bronze Console Table
Mfr # AT0233
Zoro # G403700832
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henn & Hart
- MFR # AT0233
- Zoro # G403700832
- UPC # 810325032330
- Country of Origin China
- Category End Tables
Description
This long rectangular accent table is the perfect addition to your living room, bedroom or entryway. Proudly display knick-knacks, magazines and more on the glass tempered top. Featuring three separate shelves for optimum space. Hand crafted blackened bronze finish is applied to the steel frame. Features a durable tempered glass top Table has a weight capacity of 50 lbs Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials. Features easy assembly.
Features- Alexis 55 in. Blackened Bronze Console Table
- Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials
- Easy assembly
- Finish: Bronze
- Size: 55 in.
- Weight: 52.69 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 12"W x 16"H x 3/4"D Vintage Farmhouse Cross, Barnwood Decor Collection, Natural Barnwood (DECR012X016X0750CRSUF)
- INTELLERUM BY DATUM Laptop Locker, w/Key Lock, Gray Mist (LTL-2K)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK25 (CTB 22B)
- WORK-OF-ART Vinyl 1 in. Cordless Mini-Blinds, 35 x 72 in. - White (WO2513317)
- HENN & HART Henn & Hart AT0434 Sivil 42 in. White Console Table (AT0434)
- MONARCH SPECIALTIES Accent Table - 32"H / Dark Taupe (I 2480)
- DESIGN TOSCANO Wisdom Owl Sculptural Side Table (JQ10266)
- LORELL End Table, Round, Steel Base, 19"x19-3/4", Walnut (LLR16261)
- BAXTON STUDIO Triplet Round Glass Top End Table With Tripod Base (49-3433)
- MONARCH SPECIALTIES Accent Table - 22"H / White / Silver Metal (I 2077)
- CONVENIENCE CONCEPTS Graystone End Table with Shelf (111245CMBL)
- Henn & Hart End Tables