Shop All Accent Furniture and Storage
Henn & Hart
Henn & Hart AT0175 Rigan 36 in. Brass Finish Console Table
Mfr # AT0175
Zoro # G703850206
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henn & Hart
- MFR # AT0175
- Zoro # G703850206
- UPC # 810325031753
- Country of Origin China
- Category Accent Furniture and Storage
Description
Create a warm welcome with this clean but consumable 36" console table made with two shelves and finished in a blackened bronze. Whether tucked behind the sofa or a display for a menagerie of trinkets, this console table is the perfect backdrop to create a magazine-ready display. Hand crafted golden brass finish is applied to the steel frame. Features a durable tempered glass top and a metal mesh shelf. Table has a weight capacity of 50 lbs Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials. Features easy assembly.
Features- Rigan 36 in. Brass Finish Console Table
- Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials
- Easy assembly
- Finish: Brass
- Size: 36 in.
- Weight: 25.57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 71"H, Office, Bedroom, Laminate, White, Grey, Contemporary (I 7076)
- BAXTON STUDIO Winda 2-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6513)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001D)
- BEVCO Polyurethane Task Chair, 24" to 29", No Arms, Black (7601-BLK)
- HENN & HART Sivil 42 in. Blackened Bronze Console Table (AT0106)
- VINTIQUEWISE Decorative Bronze Metal Vintage Single Bottle Film Projector Wine Holder for Tabletop or Countertop (QI004536)
- ALATERRE FURNITURE Coventry 36"W Wood Coffee Table (ANCT14WH)
- BAXTON STUDIO Serge Silver Metal Storage Trunk (160-10246)
- SAFAVIEH Jola 5 Shelf 1 Drawer Etageres, Rustic Oak & Gunmetal (ETG6400A)
- BASICWISE Entryway Storage Shoe Rack with Top Seat, Brown (QI003555.B)
- DESIGN TOSCANO Forbidden City Asian Console Table: Grey (MH510694)
- Henn & Hart Accent Furniture and Storage