Shop All Retaining Compounds
This Product is Discontinued
Henkel
Retaining Compound, 648 Series, Green, Liquid, 50 mL Bottle (Discontinued)
Mfr # 1835920
Zoro # G804368464
This Product is Discontinued
Key Features
- Color Green
- Operating Temperature Range -65.0 °F - 355.0 °F
- Maximum Gap Fill Size 0.15 mm
- Characteristics Oil Tolerant,Strength High Strength,Temperature Resistant
- Shear strength 27.0 N/mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Henkel
- MFR # 1835920
- Zoro # G804368464
- UPC # 793400064924
- Country of Origin United States
- Category Retaining Compounds
Dimensions
Maximum Gap Fill Size | 0.15 mm |
Details
Item | Retaining Compound |
Color | Green |
Operating Temperature Range | -65.0 °F - 355.0 °F |
Characteristics | Oil Tolerant,Strength High Strength,Temperature Resistant |
Shear strength | 27.0 N/mm² |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.