Shop All Adhesive Primers, Activators and Removers
This Product is Discontinued
Henkel
LOCTITE Activator, SF 7387, 4.5 oz, Aerosol Can, Yellow (Discontinued)
Mfr # 209714
Zoro # G204369788
This Product is Discontinued
Key Features
- Container Type Aerosol Can
- Features (D) ADR Tunnel Restriction; English Language in Label; 3 Class Water Pollution
- VOC Content 75.6
- Characteristics 730 days Shelf Life
- Flash Point 4° C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henkel
- MFR # 209714
- Zoro # G204369788
- UPC # 793402108824
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Details
Container Type | Aerosol Can |
Features | (D) ADR Tunnel Restriction; English Language in Label; 3 Class Water Pollution |
VOC Content | 75.6 |
Characteristics | 730 days Shelf Life |
Flash Point | 4° C |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.