Shop All Gasket Sealants
This Product is Discontinued
Henkel
Loctite 620 Ret Comp (Discontinued)
Mfr # 135514
Zoro # G104370549
This Product is Discontinued
Key Features
- Application For High Temperature Applications,For Slip Fitted Parts,Retaining
- Color Green
- Temp. Range -65.0 °F - 450.0 °F
- Viscosity 8000.0 mPa·s
- Characteristics Cure Speed Slow Cure,Gap Filling,Strength Medium to High Strength,Temperature High Temperature,Viscosity High Viscosity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henkel
- MFR # 135514
- Zoro # G104370549
- UPC # 793406204072
- Country of Origin United States
- Category Gasket Sealants
Details
Application | For High Temperature Applications,For Slip Fitted Parts,Retaining |
Color | Green |
Temp. Range | -65.0 °F - 450.0 °F |
Viscosity | 8000.0 mPa·s |
Characteristics | Cure Speed Slow Cure,Gap Filling,Strength Medium to High Strength,Temperature High Temperature,Viscosity High Viscosity |
For Use With | Metal Steel |
Green Certification or Other Recognition | DVGW (EN 751-1) NG-5146AR0622 |
Number of components | 1 Part |
Description
When it comes to bonding locating pins in radiator assemblies, sleeves in pump housings and bearings in auto transmissions – especially when you need high temperature resistance up to 232°C (450°F) – LOCTITE® 620 is a good choice. This high strength, anaerobic-curing retaining compound is designed for bonding cylindrical fitting parts to prevent loosening and leakage due to shock and vibration. It cures when confined in the absence of air between close-fitting metal surfaces, and can fill gaps from 0.15mm - 0.25mm (0.006
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.