Shop All Gasket Sealants
This Product is Discontinued
Henkel
Loctite 565 Pst Seal (Discontinued)
Mfr # 88551
Zoro # G204369078
This Product is Discontinued
Key Features
- Color Off White
- Temp. Range 300.0 °F - 375.0 °F
- Viscosity 175000.0 mPa·s - 525000.0 mPa·s
- Chemical Base Methacrylate Ester
- Characteristics Thixotropic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henkel
- MFR # 88551
- Zoro # G204369078
- UPC # 793405653192
- Country of Origin United States
- Category Gasket Sealants
Details
Color | Off White |
Temp. Range | 300.0 °F - 375.0 °F |
Viscosity | 175000.0 mPa·s - 525000.0 mPa·s |
Chemical Base | Methacrylate Ester |
Characteristics | Thixotropic |
Description
Loctite 565 PST Pipe Sealant Thread Sealant
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.