Shop All Instant Adhesives
This Product is Discontinued
Henkel
Loctite 406 Bo20Gmen (Discontinued)
Mfr # 135436
Zoro # G404370850
This Product is Discontinued
Key Features
- Application Bonding Elastomerics,Bonding Plastic
- Color Clear
- Viscosity 20.0 mPa·s
- Temp. Range 40.0 °F - 250.0 °F
- Characteristics Fixture Fast Fixture,Viscosity Low Viscosity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henkel
- MFR # 135436
- Zoro # G404370850
- UPC # 793404064074
- Country of Origin United States
- Category Instant Adhesives
Details
Application | Bonding Elastomerics,Bonding Plastic |
Color | Clear |
Viscosity | 20.0 mPa·s |
Temp. Range | 40.0 °F - 250.0 °F |
Characteristics | Fixture Fast Fixture,Viscosity Low Viscosity |
Product Form | Liquid |
Gap fill | 0.12 mm |
Application method | Dispense System,Manual |
Description
Loctite 406 Surface Insensitive Instant Adhesive
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.