Shop All Instant Adhesives
Henkel
Henkel Corp 29175 Instant Glass Glue
Mfr # 29175
Zoro # G004170560
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Henkel
- MFR # 29175
- Zoro # G004170560
- UPC # 79340291751
- Country of Origin China
- Category Instant Adhesives
Details
Item | Glue Stick |
Color | Purple |
Description
HENKEL-Instant Glass Glue. Glass to glass; glass to metal; stained glass; crystal; tinted glass; opaque glass and much more. This adhesive works on all glass; bonds instantly; repairs are invisible when dry; dries crystal clear and colorless; is waterproof and heat resistant making it dishwasher safe; sets in a matter of seconds and you do not need to clamp. This package contains 0.07oz/2g tube. Glue conforms to ASTM D4236. Imported.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMTITE Cement Anchoring Wtrpf 10Lb (08122/08121)
- GORILLA GLUE 5201102 Dries White 2x Faster Gorilla Glue (276510)
- USG USG Durabond 381630120 Joint Compound, Powder, 25 lb Bag (381630120)
- LOCTITE Epoxy Adhesive, E-20HP Series, Tan, Syringe, 2:01 Mix Ratio, 2 hr Functional Cure (237107)
- HENKEL 20G Extreme Glue Gel (2596210)
- LOCTITE Instant Adhesive, 454 Series, Clear, 0.35 oz, Syringe (231346)
- GORILLA GLUE Ultimate High Strength Contact Adhesive 122 oz (109852)
- 3M Duramix Super Fast Adhesive, 4747 (MMM4747)
- LOCTITE Tub Surround & Shower Adhesive, HY 4070 Series, White, 10 oz, Cartridge (2264448)
- 3M Instant Adhesive, Scotch-Weld CA100 Series, 12 PK (CA100)
- FLEX SEAL Flex Glue, Pro Formula, 9 oz, Dries Clear (GFSCLRR09)
- Henkel Instant Adhesives