Shop All Construction Adhesives
Henkel
9OZ WHT Const Adhesive
Mfr # 2022554
Zoro # G108195889
Sold in multiples of 4 for $29.16
$29.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Henkel
- MFR # 2022554
- Zoro # G108195889
- UPC # 79340648869
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 16 oz |
Description
Loctite Power Grab Express, 9 OZ, White, All Purpose Interior Construction Adhesive, Premium Quality, High Strength, Gap Filling, 0 Second Instant Grab Dries Faster Than Power Grab Clear, Extremely High Tack Adhesive Reduces The Need For Nails Screws In Many DIY Projects Repair Jobs, Very Low Odor, Soap Water To Clean Up, Safe, Easy To Use Environmentally Friendly, Third Party Green Guard Indoor Air Quality Certified Green Guard Certified For Children Schools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXKRETE 5 gal. Clear Concrete Repair Compound (FK-102C)
- SCOTCH Tape, Book, Transprnt, 3"X15yd (8453)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1/2 In. W, 260 In. L (16030A)
- INTERTAPE AC20 SLV 96MMX54.8M IPG-IPG 8 (89280)
- HENKEL All Purpose Interior Construction Adhesive, White, 6 oz (2029846)
- LIQUID NAILS Subfloor & Deck Synthetic Rubber Construction Adhesive 28 oz (LNP-602 28)
- TITEBOND Glue, Cove Base Plus Series, Beige, 1 oz, Cartridge (3401)
- ROBERTS Tile Adhesive, 2057 Series, Creamy Tan, 4 gal, Pail (2057-4)
- PAWLING Carpet Tile Adhesive, ADH-40 Series, Opaque, 1 gal, Pail (ADH-40-1-0)
- TITEBOND Titebond PROvantage Drywall Adhesive, Light Beige, 28 oz Cartridge (5342)
- CHRISTYS Vinyl/PVC Adhesive Tube, Clear (RH-F-C-8-8)
- Henkel Construction Adhesives