Shop All Lab Needles & Syringes
This Product is Discontinued
Henke-Ject
Plastic Syringe, Luer Slip, 50 mL, PK30 (Discontinued)
Mfr # 4850001000
Zoro # G4822772
This Product is Discontinued
Key Features
- Type Luer Slip
- Capacity 50 mL
- Material Polyethylene, Polypropylene
- For Use With Sharp, Tri-Bevel Needles
- Replaceable Tip No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henke-Ject
- MFR # 4850001000
- Zoro # G4822772
- Country of Origin Turkey
- Category Lab Needles & Syringes
Details
Item | All-Plastic Syringe |
Type | Luer Slip |
Capacity | 50 mL |
Material | Polyethylene, Polypropylene |
For Use With | Sharp, Tri-Bevel Needles |
Replaceable Tip | No |
Body Material | Polypropylene |
Tip Material | Rubber |
Color | Clear Barrel |
Compatible Needles | Sharp, Tri-Bevel Needles |
Syringe Type | Luer Slip |
Barrel Material | Polypropylene |
Capacity - Metric | 50 mL |
Standards | CE Certified, ISO Certified |
Includes Graduations | Yes |
Sterile/Non-Sterile | Sterile |
Capacity - English | 1.69 fl oz |
Features | Chemical Resistant, Positive Safety Stop to Help Prevent Accidental Spills |
Description
All-Plastic Syringe, Capacity - Metric 50 mL, Syringe Type Luer Slip, Barrel Material Polypropylene, Tip Material Rubber, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 1.69 fl oz, Includes Graduations Yes, Material Polyethylene, Polypropylene, Color Clear Barrel, Features Chemical Resistant, Positive Safety Stop to Help Prevent Accidental Spills, Sterile/Non-Sterile Sterile, Standards CE Certified, ISO Certified, Package Quantity 30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.