Shop All Lab Needles & Syringes
This Product is Discontinued
Henke-Ject
Disp Syringe, Luer Slip, 30 mL, PK60 (Discontinued)
Mfr # 5300.000D0
Zoro # G4824382
This Product is Discontinued
Key Features
- Type Luer Slip
- Capacity 30 ml
- For Use With Sharp, Tri-Bevel Needles
- Replaceable Tip No
- Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henke-Ject
- MFR # 5300.000D0
- Zoro # G4824382
- Country of Origin Germany
- Category Lab Needles & Syringes
Details
Item | 3-Part Disposable Syringe |
Type | Luer Slip |
Capacity | 30 ml |
For Use With | Sharp, Tri-Bevel Needles |
Replaceable Tip | No |
Body Material | Polypropylene |
Color | Black Plunger Tip, Clear Barrel |
Tip Material | Polyisoprene |
Description
3-Part Disposable Syringe, Tip Material Polyisoprene, Replaceable Tip No, Color Black Plunger Tip, Clear Barrel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.