Shop All Lab Needles & Syringes
Henke-Ject
Disp Syringe, Luer Slip, 2.5 mL, PK100
Mfr # 5020.000V0
Zoro # G4824355
product price: $14.75
/pk 100, $0.15/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luer Slip
- Capacity 2.5 mL
- Material Polyisoprene Rubber, Polypropylene
- For Use With Sharp, Tri-Bevel Needles
- Replaceable Tip No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henke-Ject
- MFR # 5020.000V0
- Zoro # G4824355
- Country of Origin Germany
- Category Lab Needles & Syringes
Description
3-Part Disposable Syringe, Capacity - Metric 2.5 mL, Syringe Type Luer Slip, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 0.08 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Polypropylene/Polyisoprene Rubber, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Slip, Material Polyisoprene Rubber, Polypropylene, Color Black Plunger Tip, Clear Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE Cover Glass, Premiere, 22mm x 22mm, 1oz (94-2222)
- LAB SAFETY SUPPLY Pipette Transfer, 5mL, PK500 (21F232)
- EXTECH Buffer Solution, 7 pH, 1 Pt, PK2 (PH7-P)
- RPI Citric Acid, ACS Grade, 5 KG (C34525-5000.0)
- HENKE-JECT Disp Syringe, Luer Slip, 20 mL, PK100 (5200.000V0)
- HENKE-JECT Disp Syringe, Luer Slip, 5 mL, PK100 (5050.000V0)
- HENKE-JECT Disp Syringe, Luer Lock, 10 mL, PK100 (5100.X00V0)
- HENKE-JECT Disp Syringe, Luer Slip, 10 mL, PK100 (5100.000V0)
- HENKE-JECT Disp Syringe, Luer Lock, 3 mL, PK100 (8300005762)
- HENKE-JECT Disposable Syringe, Luer Slip, 1 mL, PK100 (8300014579)
- AIR-TITE Syringe Caps, Ls and Ll, White, PK100 (BUCWS-100)
- Henke-Ject Lab Needles & Syringes