Shop All Lab Needles & Syringes
Henke-Ject
Disp Syringe, Luer Slip, 10 mL, PK100
Mfr # 5100.000V0
Zoro # G4820837
product price: $33.79
/pk 100, $0.34/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Luer Slip
- Capacity 10 mL
- Material Polyisoprene Rubber, Polypropylene
- Replaceable Tip No
- For Use With Sharp, Tri-Bevel Needles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henke-Ject
- MFR # 5100.000V0
- Zoro # G4820837
- Country of Origin Germany
- Category Lab Needles & Syringes
Details
Item | 3-Part Disposable Syringe |
Type | Luer Slip |
Capacity | 10 mL |
Material | Polyisoprene Rubber, Polypropylene |
Replaceable Tip | No |
For Use With | Sharp, Tri-Bevel Needles |
Body Material | Polypropylene |
Tip Material | Polypropylene |
Color | Clear Barrel |
Features | Gas Sterilized, Pyrogen Free |
Standards | CE Certified, FDA, ISO Certified |
Includes Needles | No |
Barrel Material | Polypropylene |
Includes Graduations | Yes |
Attachment Type | Luer Slip |
Capacity - Metric | 10 mL |
Individually Packaged | Yes |
Syringe Type | Luer Slip |
Sterile/Non-Sterile | Sterile |
Capacity - English | 0.34 fl oz |
Plunger Material | Polypropylene/Polyisoprene Rubber |
Reusable | Disposable |
Compatible Needles | Sharp, Tri-Bevel Needles |
Description
3-Part Disposable Syringe, Capacity - Metric 10 mL, Syringe Type Luer Slip, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 0.34 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Polypropylene/Polyisoprene Rubber, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Slip, Material Polyisoprene Rubber, Polypropylene, Color Clear Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAECE Test Tube Rack, Foam, 50 Compartmnts, PK6 (FTR-200)
- WHEATON Sample Vial, 20mL, PK500 (986704)
- ZORO SELECT Stopper, 25mm, Black, PK21 (RST5A-H)
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 15° ANGLE, 40mm, MEDIUM (F274045M)
- HENKE-JECT Disp Syringe, Luer Slip, 20 mL, PK100 (5200.000V0)
- HENKE-JECT Disp Syringe, Luer Lock, 5 mL, PK100 (5050.X00V0)
- HENKE-JECT Disp Syringe, Luer Lock, 20 mL, PK100 (5200.X00V0)
- HENKE-JECT Disposable Syringe, Luer Slip, 1 mL, PK100 (8300014579)
- HENKE-JECT Disp Syringe, Luer Slip, 2.5 mL, PK100 (5020.000V0)
- HENKE-JECT Disp Syringe, Luer Lock, 10 mL, PK100 (5100.X00V0)
- CHEMGLASS Syringe, 3mL, PK100 (CG-3081-01)
- Henke-Ject Lab Utensils