Shop All Lab Needles & Syringes
Henke-Ject
Disp Syringe, Luer Lock, 20 mL, PK100
Mfr # 5200.X00V0
Zoro # G4820846
product price: $64.75
/pk 100, $0.65/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luer Lock
- Capacity 20 mL
- Material Polyisoprene Rubber, Polypropylene
- For Use With Sharp, Tri-Bevel Needles
- Replaceable Tip No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henke-Ject
- MFR # 5200.X00V0
- Zoro # G4820846
- Country of Origin Germany
- Category Lab Needles & Syringes
Details
Item | 3-Part Disposable Syringe |
Type | Luer Lock |
Capacity | 20 mL |
Material | Polyisoprene Rubber, Polypropylene |
For Use With | Sharp, Tri-Bevel Needles |
Replaceable Tip | No |
Body Material | Polypropylene |
Tip Material | Polypropylene |
Color | Clear Barrel |
Compatible Needles | Sharp, Tri-Bevel Needles |
Capacity - Metric | 20 mL |
Includes Graduations | Yes |
Plunger Material | Polypropylene/Polyisoprene Rubber |
Sterile/Non-Sterile | Sterile |
Barrel Material | Polypropylene |
Includes Needles | No |
Reusable | Disposable |
Features | Gas Sterilized, Pyrogen Free |
Attachment Type | Luer Lock |
Capacity - English | 0.68 fl oz |
Standards | CE Certified, FDA, ISO Certified |
Syringe Type | Luer Lock |
Individually Packaged | Yes |
Description
3-Part Disposable Syringe, Capacity - Metric 20 mL, Syringe Type Luer Lock, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 0.68 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Polypropylene/Polyisoprene Rubber, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Lock, Material Polyisoprene Rubber, Polypropylene, Color Clear Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK500 (137030-500)
- ZORO SELECT Vial Screw Cap Glass 4ml Clear, PK144 (3LEH1)
- AFS Angular Vein Forcep 12-7" Shank (640400)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP5, 15.0cm, PK100 (1005-150)
- HENKE-JECT Disp Syringe, Luer Slip, 10 mL, PK100 (5100.000V0)
- HENKE-JECT Disp Syringe, Luer Slip, 20 mL, PK100 (5200.000V0)
- HENKE-JECT Disp Syringe, Luer Lock, 3 mL, PK100 (8300005762)
- HENKE-JECT Disp Syringe, Luer Lock, 5 mL, PK100 (5050.X00V0)
- HENKE-JECT Disp Syringe, Luer Slip, 2.5 mL, PK100 (5020.000V0)
- HENKE-JECT Disposable Syringe, Luer Slip, 1 mL, PK100 (8300014579)
- SYNTHWARE GLASS SYRINGE (FOR LAB USE ONLY), CAPACITY: 30mL (S371206)
- Henke-Ject Lab Needles & Syringes