Shop All Engine Gaskets, Seals & O-Rings
Hengs Industries
Hengs Industries 9303C Nuflex 302 10 oz. Silicone Self-Leveling Silver Sealant
Mfr # H6C-9303C
Zoro # G704061441
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hengs Industries
- MFR # H6C-9303C
- Zoro # G704061441
- UPC # 811878016518
- Country of Origin China
- Category Engine Gaskets, Seals & O-Rings
Description
Nuflex 302 10 oz. Silicone Self-Leveling Silver Sealant (9303) by Hengs. The Nuflex 302 Silicone Caulk - Almond is designed for multiple uses, is easily applied and will not sag when used for overhead or sidewall applications. It adheres to many surfaces, including metal, glass, most types of wood, ceramics, and many plastics.
Features- 100 % silicone formula
- 100% RTV
- Resists UV damage
- Heat, moisture, and vibration resistant ensures a long lasting product
- Cures quickly preventing sticky messes after use
- Permanently flexible allowing it to form to any shape or crack
- Forms a tough, rubbery solid that can withstand temperature extremes, UV and time
- Can be applied in sub-zero weather and is effective to - 46C (-50F)
- Approximate shelf-life is 12 months when stored in clean, dry area with temperature between 40F to 90F (4C to 32C)
- NSF Approved
- Capacity: 10 oz.
- Caulk Type: Silicone
- Color: Silver
- Caulk Filler: Self-Leveling
- Conteiner Type: Tube
- Used To: Seal Narrow Seams
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Repl Kit, Vac Gauge, Btm Mnt (RK19667)
- COVERKING Seat Covers in Ballistic for 20102013 GMC Truck Sierra, CSC1E1GM9429 (CSC1E1GM9429)
- MOTORCRAFT Wiper Blade Assembly, WW1803PF (WW1803PF)
- BALDWIN FILTERS Conical-Shaped Air Filter, 7 x 15-1/2 in. (PA2756)
- SKF Grease Seals, 17443 (17443)
- HKS HKS 71002-AK016 BOV SUS C-Clip & O-Ring Set (71002-AK016)
- PERFORMANCE TOOL Ptfe Sealing Tape, W974 (W974)
- SKF Shaft Seal, 3/4 x 1-3/4 x 1/4", CRWA1, Fluoro (7638)
- FEL-PRO Rear Main Seal, Bs40654 (BS40654)
- FEL-PRO Spt Seals, Es72967 (ES72967)
- FOUR SEASONS O-Ring, 23680 (23680)
- Hengs Industries Engine Gaskets, Seals & O-Rings