Shop All Recreational Vehicle Accessories
Hengs Ind
HENG IND V071112C1G Roof Vent; Powered Opening; 14 X 14 In.
Mfr # H6C-V071112C1G
Zoro # G004151415
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hengs Ind
- MFR # H6C-V071112C1G
- Zoro # G004151415
- UPC # 811878012169
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Features
- Plastic base with radius corners
- Item weight - 4.11
- Type - Powered opening
- Length - 14 in.
- Width - 14 in.
- Color - White base/ white lid
- Material - Plastic base/ acrylic uv resistant translucent lid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWN GENIE AUTO VALVE DIAPHRAGM (L13000)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x12, Anthracite (EG1412AN)
- STENS Fuel Cap With Gauge, ID 2 In. (125112)
- OREGON Dual Element Air Filter (30-404)
- HENGS IND HENG IND J291WHCR Jensen With Pin Hinge Roof Vent Lid; White (H6C-J291WHCR)
- HENGS IND HENG IND 43032 Alkyd Roof Coating- 1 Qt. (H6C-43032)
- HENGS IND HENG IND 431284 Alkyd Roof Coating- 1 Gal. (H6C-431284)
- LAVANTURE LaVanture F-1175 Vent Hose - 1-3/4" x 25" (F-1175)
- CLASSIC ACCESSORIES Rear Windshield, Black UTV (78627)
- VALTERRA ENTRANCE DOOR REPLACEMENT GLASS, OBSCURE, 12IN X 21IN, BULK (A77050)
- RV DESIGNER RV Designer E206 Squared Baggage Door Catch - Colonial White (E206)
- Hengs Ind Recreational Vehicle Accessories