Shop All Furnace and Heater Parts
Hengs Ind
HENG IND JRP1204B Stove Vent Hood Grease Filter; 8.25 X 10 In. Aluminum
Mfr # H6C-JRP1204B
Zoro # G704151340
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hengs Ind
- MFR # H6C-JRP1204B
- Zoro # G704151340
- UPC # 747925307899
- Country of Origin China
- Category Furnace and Heater Parts
Description
Features
- Compatibility - Jensen power range hoods
- Length - 10 in.
- Type - Washable
- Weight - 0.11 in.
- Width - 8-1/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME Motor (921762A)
- GLOBAL INDUSTRIAL Aluminum/Steel Shutter For 30 Guard Mounted Exhaust Fan (245717)
- QMARK Wall Painted Steel Front Wall Heater (SED2024)
- DAYTON 30" Tubeaxial Fan Blade (166157)
- MARKEL PRODUCTS Knob, Wall Heater 4300,208-240V (41800007K)
- TRANE Unprogrammed Dynaview Module (MOD2092)
- HONEYWELL THERMAL SOLUTIONS St7800C1003 7 Second Purge (ST7800C100)
- FOLLETT ICE Fitting Drain (00109728)
- HONEYWELL HOME AirSwitch ProDuct (AP5027-30)
- DAYTON Photocell Assembly (2153000700)
- EMPIRE COMFORT SYSTEMS LP Pilot Assembly (R12796)
- Hengs Ind Furnace and Heater Parts