Shop All Recreational Vehicle Accessories
Hengs Ind
HENG IND JRP1120B Roof Vent Trim Ring; 14 X 14 In. Openings
Mfr # H6C-JRP1120B
Zoro # G204151475
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hengs Ind
- MFR # H6C-JRP1120B
- Zoro # G204151475
- UPC # 50391710460
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Features
- Item weight - 0.3
- Compatibility - 14 x 14 in. Openings
- Depth - 3 in. Telescoping vertical leg
- Color - White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON 3700 PSI Morflex Hose, 50' x 5/16" (41109)
- FELCO Knife, Grafting And Pruning (1.92 00)
- WESTWARD Chainsaw File, Round, 1/4x8 In (12F763)
- STENS Coupler 240-860 For Scag 46513 (240-860)
- HENGS IND HENG IND J291WHCR Jensen With Pin Hinge Roof Vent Lid; White (H6C-J291WHCR)
- HENGS IND HENG IND 43032 Alkyd Roof Coating- 1 Qt. (H6C-43032)
- HENGS IND HENG IND 431284 Alkyd Roof Coating- 1 Gal. (H6C-431284)
- HENGS Heng's J7291RSM-C Jensen EZ-Mount Roof Vent Cover - White (J7291RSM-C)
- CAMCO Rv Hvyduty Swer Hose 10' (39621)
- CAMCO GREASE STORAGE CONTAINER, REPLACEMENT BAGS, 5 PK (42285)
- CAMCO VENT LID, VENTLINE PRE 08/ELIXIR 94 UP, WHITE (40185)
- Hengs Ind Recreational Vehicle Accessories