Shop All Recreational Vehicle Accessories
Hengs Ind
HENG IND 4101C1G1 Manual Opening Roof Vent; 14 X 14 In.
Mfr # H6C-4101C1G1
Zoro # G904151690
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hengs Ind
- MFR # H6C-4101C1G1
- Zoro # G904151690
- UPC # 811878012206
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Features
- Practical and economical ventilation for campers, vans, rv's and trailers
- Hand crank opens and closes lid
- Attractive radius corners
- Easy installation
- Item weight - 3.5500
- Type - Manual opening
- Length - 14 in.
- Width - 14 in.
- Color - White screen/ smoke lid
- Material - Plastic base/ acrylic uv resistant translucent lid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION JUMBO CORN DOGS BANNER SIGN cornbread deep fried on a stick hot fresh (B-72 Jumbo Corn Dogs)
- XPOSE SAFETY 7 ft x 14 ft Heavy Duty Tarp, Black (BMT-714-X)
- U S PUMICE PoolSpa Cleaner Brick (PB-12)
- FISKARS Trad Bypass Pruner (391091-1013)
- HENGS IND HENG IND J291WHCR Jensen With Pin Hinge Roof Vent Lid; White (H6C-J291WHCR)
- HENGS IND HENG IND 43032 Alkyd Roof Coating- 1 Qt. (H6C-43032)
- HENGS IND HENG IND 431284 Alkyd Roof Coating- 1 Gal. (H6C-431284)
- ICON Icon 12455 Fresh Water Tank with 1/2" FTP and 1-1/4" Filler WT2455 - 33" x 9" x 18", 20 Gallon (12455)
- STROMBERG CARLSON STAND OFF ASSEMBLY 5IN STAND OFF SILVER ANODIZE (8535)
- CLASSIC ACCESSORIES Camper Trailer Cover, 18 ft-20 ft L, Grey (80-043-193106-00)
- EMPIRE BRASS Empire Brass CRD-UP-APS70N Deluxe Upgraded 3-Function Personal Shower Hose Kit - Brushed Nickel (CRD-U-APS70N)
- Hengs Ind Recreational Vehicle Accessories