Shop All Bulletin Board & Classroom Decorations
Hemispheres
Hemispheres Boardroom Series United States Laminated Wall Map
Mfr # HM04
Zoro # G3918220
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Includes 1 Map
- Color Multi
- Recommended Grade Grade K+
- Material Laminated Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hemispheres
- MFR # HM04
- Zoro # G3918220
- UPC # 859654003093
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 5+ Years |
Includes | 1 Map |
Color | Multi |
Recommended Grade | Grade K+ |
Material | Laminated Paper |
Description
This laminated map of the United States has a nice antique look and measures 38" x 48" and comes in a sturdy box. All states and capitals are labeled. Easy way for children to learn the United States.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Caution When Opening With Sharp Edges", 3" x 5", Fluorescent Yellow, 500/Roll (DL1224)
- ACCU-STAMP2 Stamp, Blue, Emailed, 1-5/8"x1/2" (035577)
- BROTHER Label Tape, P-Touch, Black/Orange (TZE-B51)
- PENDAFLEX Expandable File A-Z, 21 Pockets, Brown (R217AHD)
- HEMISPHERES Hemispheres® Contemporary Laminated Wall Map, United States (HM09)
- HEMISPHERES United States Wall Chart with Interactive App (WC06)
- HEMISPHERES World Wall Chart with Interactive App (WC05)
- HEMISPHERES Hemispheres® Contemporary Laminated Wall Map, World (HM08)
- HEMISPHERES Hemispheres Boardroom Series World Laminated Wall Map, 38in x 61in (HM03)
- FADELESS Bulletin Board Art Paper Roll, Emerald, 48in x 12ft, PK4 (0057148)
- FADELESS Bulletin Board Art Paper, Black, 48" x 12ft, PK4 (0057308)
- Hemispheres Bulletin Board & Classroom Decorations