Shop All Fume Hoods
This Product is Discontinued
Hemco
Fume Hood, Vapor Proof, 72" W, 59" H, 115V (Discontinued)
Mfr # 45621
Zoro # G2056229
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Number of Speeds 0
- Type Vapor Proof
- Voltage 115V AC
- Hz 60
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hemco
- MFR # 45621
- Zoro # G2056229
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Width | 6 ft |
Height | 59 in |
Width | 72 in |
Depth | 30 in |
Length | 30 in |
Cord Length | 6 ft |
Sash Opening Width | 24 in |
Overall Depth | 30 in |
Interior Width | 30 in |
Sash Opening Height | 28 in |
Outlet Outside Diameter | 12 in |
Interior Depth | 5 1/4 ft |
Interior Height | 59 in |
Description
Fume Hood, Vapor Proof, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115V AC, 60 Hz, Height 59 in, Width 72 in, Depth 30 in, Length 30 in, Unfinished Finish, White, Includes Vapor Proof LED Light Fixture and Control Switch, Cord Length 6 ft, Series UniFlow SE AireStream, Agency Compliance ASHRAE 110-1995, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, For Use With Instructional Laboratories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.