Hemco

Fume Hood, Explosion Proof, 96" W, 59" H (Discontinued)


Item requires special delivery charges. A $250.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Fume Hoods

Key Features

  • Number of Speeds 0
  • Type Explosion Proof
  • Voltage 115/230V AC
  • Hz 50/60
  • Color White
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 8 ft
Height 59 in
Width 96 in
Depth 30 in
Length 30 in
Cord Length 6 ft
Overall Depth 30 in
Interior Width 30 in
Outlet Outside Diameter 12 in
Interior Depth 86 in
Sash Opening Height 28 in
Interior Height 59 in
Sash Opening Width 24 in

Description

Fume Hood, Explosion Proof, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115/230V AC, 50/60 Hz, Height 59 in, Width 96 in, Depth 30 in, Length 30 in, Unfinished Finish, White, Includes Explosion Proof Light, Cord Length 6 ft, Series UniFlow SE AireStream, Agency Compliance ASHRAE 110-1995, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, For Use With Instructional Laboratories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products