Hemco

Fume Hood, Ducted, 48" W, Benchtop Mount (Discontinued)


Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Fume Hoods

Key Features

  • Number of Speeds 0
  • Voltage 115V AC
  • Type Ducted
  • Hz 60
  • Overall Height 36 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 36 in
Overall Width 4 ft
Height 23 in
Width 48 in
Depth 23 in
Length 23 in
Cord Length 6 ft
Overall Depth 23 in
Interior Height 20 in
Interior Width 21 in
Interior Depth 39 in

Description

Fume Hood, Overall Height 36 in, Overall Width 4 ft, Voltage 115V AC, Width 48 in, Depth 23 in, Height 23 in, For Use With Instructional Laboratories, Series Universal, Type Ducted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products