Shop All Fume Hood Filters & Accessories
This Product is Discontinued
Hemco
Fume Hood Blower, Steel, 474 cfm, 1/4 HP (Discontinued)
Mfr # 51705
Zoro # G2056140
Free Shipping & Returns
This Product is Discontinued
Key Features
- CFM 474
- Type Belt Drive
- Voltage 115 V
- Overall Height 20 in
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hemco
- MFR # 51705
- Zoro # G2056140
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Height | 20 in |
Overall Width | 20 in |
Overall Length | 20 in |
Height | 20 in |
Width | 20 in |
Opening Size | 10 1/8 in x 4 1/8 in |
Housing Height | 20 in |
Housing Depth | 20 in |
Outlet Duct Connection Width | 4 1/8 in |
Housing Width | 20 in |
Overall Depth | 20 in |
Inlet Diameter | 8 7/8 in |
Outlet Duct Connection Height | 10 1/8 in |
Description
Fume Hood Blower, Belt Drive, 474 CFM, Overall Height 20 In., Overall Width 20 In., Overall Length 20 In., Opening Size 10-1/8 In. x 4-1/8 In., 1/4 HP, Voltage 115, Number of Filters Required 0, Steel, Width 20 In., Height 20 In., Voltage (DC) 115, For Use With 36 In. W Island Canopy Fume Hood
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.