Shop All Drench Showers
This Product is Discontinued
Hemco
Emergency Shower Booth, Finished Sides (Discontinued)
Mfr # 16604
Zoro # G3462737
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Pipe Material Galvanized Steel
- Shower Spray Head Material ABS Plastic
- Includes Finished Side Walls, Frosted Vinyl Strip Curtain
- Standards ANSI Z358.1-2009, OSHA
- Height 93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hemco
- MFR # 16604
- Zoro # G3462737
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 93 in |
Width | 40 in |
Eyewash Spray Head Diameter | 10 in |
Inlet Pipe Size | 1 1/4 in |
Shower Handle Length | 24" |
Details
Item | Shower with Eyewash |
Pipe Material | Galvanized Steel |
Shower Spray Head Material | ABS Plastic |
Includes | Finished Side Walls, Frosted Vinyl Strip Curtain |
Standards | ANSI Z358.1-2009, OSHA |
Color | White |
Shower Handle Material | Stainless Steel |
Maximum Flow Rate | 20 gpm |
Valve Material | Galvanized Steel |
Minimum Flow Rate | 0.4 gpm |
ADA Compliant | No |
Eyewash Spray Head Material | Plastic |
Inlet Pipe Thread Type | IPT |
Mounting Style | Standard |
Activation | Pull Rod |
Inlet Connection Type | 1 1/4 in IPT |
Description
Shower with Eyewash, Includes Finished Side Walls, Frosted Vinyl Strip Curtain, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type IPT, Pipe Material Galvanized Steel, Color White, Mounting Style Standard, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.