Shop All Fume Hoods
This Product is Discontinued
Hemco
Ductless Fume Hood, Fiberglass, 115V, 48" W (Discontinued)
Mfr # 90425
Zoro # G2055739
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- CFM 537 cfm
- Voltage 115V AC
- Overall Height 36 in
- Overall Width 4 ft
- Series Clean Aire II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hemco
- MFR # 90425
- Zoro # G2055739
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 36 in |
Overall Width | 4 ft |
Overall Length | 23 in |
Height | 36 in |
Width | 48 in |
Depth | 23 in |
Inside Height | 18 in |
Inside Width | 42 in |
Inside Length | 21 in |
Opening Size | 42 in |
Adjustable Height | Adjustable |
Sash Opening Height | 20 in |
Opening Height | 20 in |
Interior Height | 18 in |
Interior Depth | 42 in |
Overall Depth | 23 in |
Interior Width | 42 in |
Description
Ductless Fume Hood, Filter Type Carbon, 537 cfm CFM, Overall Height 36 in, Overall Width 4 ft, Overall Length 23 in, Inside Height 18 in, Inside Length 21 in, Inside Width 42 in, Opening Size 42 in, Voltage 115V AC, Number of Filters Required 2, Fiberglass, Compliance ASHRAE 110-1995, SEFA 1-2003, Width 48 in, Depth 23 in, Height 36 in, Voltage (DC) 115V, For Use With Fumes, Odors, and Non-Hazardous Chemical Vapors, Series Clean Aire II
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.