Hemco

Ductless Fume Hood, Fiberglass, 115V, 24" W (Discontinued)


Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Fume Hoods

Key Features

  • Voltage 115V AC
  • CFM 274 cfm
  • Overall Height 36 in
  • Overall Width 24 in
  • Series Clean Aire II
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 36 in
Overall Width 24 in
Overall Length 23 in
Height 36 in
Width 24 in
Depth 23 in
Inside Width 18 in
Inside Height 18 in
Inside Length 21 in
Opening Size 18 in
Adjustable Height Adjustable
Overall Depth 23 in
Interior Width 18 in
Interior Depth 18 in
Opening Height 20 in
Sash Opening Height 20 in
Interior Height 18 in

Description

Ductless Fume Hood, Filter Type Carbon, 274 cfm CFM, Overall Height 36 in, Overall Width 24 in, Overall Length 23 in, Inside Height 18 in, Inside Length 21 in, Inside Width 18 in, Opening Size 18 in, Voltage 115V AC, Number of Filters Required 1, Fiberglass, Compliance ASHRAE 110-1995, SEFA 1-2003, Width 24 in, Depth 23 in, Height 36 in, Voltage (DC) 115V, For Use With Fumes, Odors, and Non-Hazardous Chemical Vapors, Series Clean Aire II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.