Shop All Fume Hood Filters & Accessories
Hemco
DCTLSS WORK STA REPL PREFILTER
Mfr # 54011
Zoro # G6841764
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ductless Workstation
- Compatible Product Type Ductless Workstation
- Product Type Filter
- Filter Type Prefilter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hemco
- MFR # 54011
- Zoro # G6841764
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Details
Item | Filter |
For Use With | Ductless Workstation |
Compatible Product Type | Ductless Workstation |
Product Type | Filter |
Filter Type | Prefilter |
Description
Filter, For Use With Ductless Workstation, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- KIMBLE CHASE Pellet Pestle, Rnase-Free, 1.5mL, PK100 (749521-1590)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 20uL, PK960 (150810)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 182cm Tissue Culture Flask - Vent Cap, Sterile, 40/PK (229351)
- AIR SCIENCE Mobile Cart For Ductless Fume Hood 36" W (CART-36)
- AIR SCIENCE Continuous Airflow Display Meter (DWYER)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-V)
- AIR SCIENCE Mobile Ductless Fume Hood (EDU-M-40-A)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- AIR SCIENCE Fume Hood Cart, 30 in. Width (CART-30)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- Hemco Laboratory Hoods & Enclosures