Shop All Rain Jackets
This Product is Discontinued
Helly Hansen
Raincoat, Dark Green, XL (Discontinued)
Mfr # 70306_480-XL
Zoro # G3854103
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size XL
- Color Green
- Material PVC
- Fabric Weight 14.1 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helly Hansen
- MFR # 70306_480-XL
- Zoro # G3854103
- UPC # 828252782785
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Fits Chest Size | 48 in to 50 in |
Maximum Chest Size | 50 in |
Garment Length | Shin Length Rain Coat |
Description
Rain Coat with Attached Hood, Garment Type Rain Coat, Style Rain Coat, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Zipper with Storm Flap, Gender Men's, Material PVC, High-Visibility No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length Type Calf, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 50 in, Lining Material Polyester, Features Wind Resistant, Cuff Style Open, Thickness 0.35 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.