Shop All Rain Pants
Helly Hansen
Rain Pants, PVC/Polyester, Army Green, S
Mfr # 70429_480-S
Zoro # G5181757
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester/PVC
- Fabric Weight 14.1 oz
- Inseam 31 1/2 in
- Seam Style Microwelded, Sewn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helly Hansen
- MFR # 70429_480-S
- Zoro # G5181757
- UPC # 094725350724
- Country of Origin China
- Category Rain Pants
Dimensions
Size | S |
Fits Waist Size | 31 in |
Maximum Waist Size | 31 1/2 in |
Size (Max. Waist x Inseam) | S ( 31 1/2 in x 31 1/2 in ) |
Description
Rain Pants, Material Polyester/PVC, Gender Men's, Size S, Color Green, Inseam 31 1/2 in, Maximum Waist Size 31 1/2 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Snap, Fabric Weight 14.1 oz, Thickness 35 mil, Style Rain Pants, Fly Closure Type None, Insulated for Cold Conditions No, Waist Closure Elastic, Reflective Stripe Border Type None, Standards EN 343 3, 1, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0169-NP_10x7 (LCU3-0169-NP_10x7)
- STRANCO Vehicle Plcrd, Non-Flamm Gas w Picto, PK10 (DOTP-0037-V10)
- MOLDEX N95 Disposable Respirator w/ Valve, S, Blue, PK10 (2301N95)
- KLEIN TOOLS Klein Cooling Bandana, Black (60123)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, XL (70429_480-XL)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, 2XL (70429_480-2XL)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, L (70429_480-L)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, M (70429_480-M)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, 4XL (70429_480-4XL)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, 3XL (70429_480-3XL)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Pants (P27122 L)
- Helly Hansen Rain Gear