Shop All Rain Jackets
Helly Hansen
Rain Jacket with Hood, Navy, XL
Mfr # 70317_590-XL
Zoro # G3842142
original price:
$82.99
9% off
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Polyester/Polyurethane
- Length 33 in
- Fabric Weight 7 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Helly Hansen
- MFR # 70317_590-XL
- Zoro # G3842142
- UPC # 828252178151
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Length | 33 in |
Fits Chest Size | 48 in to 50 in |
Maximum Chest Size | 45 1/2 in |
Garment Length | Hip Length Rain Jacket |
Description
Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Navy, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 33 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 45 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH NorthFlex Cold GripInsulated Gloves, Black/Blue, XL (NF11HD/10XL)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, M, PR (ST820630)
- MCR SAFETY Raincoat with Detachable Hood, Yellow (360CX5)
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In (BLACK ON RED TAPE)
- HELLY HANSEN Rain Jacket with Hood, Navy, 2XL (70317_590-2XL)
- HELLY HANSEN Rain Jacket with Hood, Navy, M (70317_590-M)
- HELLY HANSEN Rain Jacket with Hood, Navy, 4XL (70317_590-4XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, 2XL (70129_290-2XL)
- HELLY HANSEN Rain Jacket with Hood, Green, M (70300_490-M)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, L (70129_310-L)
- CARHARTT Heavy Weight Rain Jacket, Men's, Zipper, XL (104670-BLKXLREG)
- Helly Hansen Rain Gear