Shop All Rain Jackets
Helly Hansen
Rain Jacket with Hood, Navy, 3XL
Mfr # 70317_590-3XL
Zoro # G3842167
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Polyester/Polyurethane
- Length 34 1/2 in
- Fabric Weight 7 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helly Hansen
- MFR # 70317_590-3XL
- Zoro # G3842167
- UPC # 094715455156
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3XL |
Length | 34 1/2 in |
Fits Chest Size | 54 in to 56 in |
Maximum Chest Size | 52 in |
Garment Length | Hip Length Rain Jacket |
Description
Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Navy, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 34 1/2 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 24"W x 18"H Hanging Poster Frame (172718)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (92735NM)
- ZORO SELECT Tacky Mat, Blue, 18 x 45 In, PK4 (5KDD2)
- HONEYWELL HOWARD LEIGHT Quiet Bands Hearing Protector (QB1HYG)
- HELLY HANSEN Rain Jacket with Hood, Navy, M (70317_590-M)
- HELLY HANSEN Rain Jacket with Hood, Navy, XL (70317_590-XL)
- HELLY HANSEN Rain Jacket with Hood, Navy, 2XL (70317_590-2XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, XS (70129_310-XS)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 3XL (70129_480-3XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, L (70129_480-L)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, X-Large (7040-CD XL)
- Helly Hansen Rain Jackets