Shop All Rain Jackets
Helly Hansen
Rain Jacket with Hood, Navy, 2XL
Mfr # 70148_590-2XL
Zoro # G3310404
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Material Polyurethane
- Gender Men's
- Seam Style Microwelded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helly Hansen
- MFR # 70148_590-2XL
- Zoro # G3310404
- UPC # 094716558948
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Fits Chest Size | 52" to 54" |
Details
Item | Rain Jacket with Hood |
Color | Blue |
Material | Polyurethane |
Gender | Men's |
Seam Style | Microwelded |
Number of Inside Pockets | 0 |
Resists | water |
Thickness | 0.19 mm |
Liner Material | Polyester |
Number of Outside Pockets | 2 |
Includes | Back Cape Ventilation |
Closure Type | Zipper, Storm Flap |
Description
Rain Jacket with Hood, Size 2XL, Gender Men's, Material Polyurethane, Thickness 0.19 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Air Purifying Respirator Painters Kit (TR-800-PSK)
- LYLE No Goggles No Work Notice, Decal, 7"x5" (LCU5-0036-ND_7X5)
- SAFE KEEPER 4ft Webbed Anchor Strap (PN806(4FT)-SK)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1-1/4 In. (572-1211)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, L (70129_290-L)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, L (70129_480-L)
- HELLY HANSEN Rain Jacket with Hood, Green, S (70300_490-S)
- HELLY HANSEN Helly Hansen Men's Waterproof/Breathable Waterloo Jacket (70127_990-4XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, S (70129_310-S)
- HELLY HANSEN Rain Jacket with Hood, Green, L (70300_490-L)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Yel-M (45001-30-1-YEL-M)
- Helly Hansen Workwear and Protective Clothing