Shop All Rain Jackets
Helly Hansen
Rain Jacket with Hood, Green, L
Mfr # 70300_490-L
Zoro # G1105176
Free Shipping & Returns
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material PVC
- Gender Men's
- Number of Inside Pockets 0
- Thickness 0.45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Helly Hansen
- MFR # 70300_490-L
- Zoro # G1105176
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Maximum Chest Size | 44 in |
Garment Length | Hip Length Rain Jacket |
Description
Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Hook-and-Loop, Gender Men's, Material PVC, High-Visibility No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 44 in, Lining Material Cotton, Features Chemical Resistant, Cold Weather, Cuff Style Open, Thickness 0.45 mm
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON SAFETY Personal Safety Horn, 120db, Plastic Horn (FSB5BU)
- TENSABARRIER Barrier Post, PVC Post, Red Finish (897-15-S-21-NO-RAX-C)
- LYLE Parking Sign, 18 X 12In, R/Wht, Text, RP-022-RW-12HA (RP-022-RW-12HA)
- THE BRUSH MAN 5-Gallon Yellow Eagle Diesel Container W/Funnel (DIESEL-5 GAL)
- HELLY HANSEN Rain Jacket with Hood, Green, XL (70300_490-XL)
- HELLY HANSEN Rain Jacket with Hood, Green, 2XL (70300_490-2XL)
- HELLY HANSEN Rain Jacket with Hood, Green, M (70300_490-M)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, 2XL (70129_290-2XL)
- HELLY HANSEN Rain Jacket with Hood, Navy, XL (70317_590-XL)
- HELLY HANSEN Rain Jacket with Hood, Navy, 3XL (70317_590-3XL)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 2XL (C12168)
- Helly Hansen Rain Jackets