Shop All Rain Jackets
Helly Hansen
Rain Jacket, PVC/Polyester, Yellow, XL
Mfr # 70129_310-XL
Zoro # G5181863
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Length 32 1/4 in
- Fabric Weight 14 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helly Hansen
- MFR # 70129_310-XL
- Zoro # G5181863
- UPC # 828252833272
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Length | 32 1/4 in |
Fits Chest Size | 44 in to 45-1/2 in |
Maximum Chest Size | 45 1/2 in |
Garment Length | Hip Length Rain Jacket |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snap, Gender Men's, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 32 1/4 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 45 1/2 in, Lining Material PVC Coated Knitted Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING No Smoking Label, Wisconsin, 5 in Height, 7 in Width, Plastic, Rectangle, English (1881S)
- NATIONAL MARKER CO Bilingual Vinyl Sign - Notice Wash Hands Before Returning To Work (NBA8P)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-2X)
- HEARTLAND FOOTWEAR Rubber Boot, PR (50178-12)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, 2XL (70129_310-2XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, 4XL (70129_310-4XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, L (70129_310-L)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, 3XL (70129_310-3XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, 3XL (70129_590-3XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, 3XL (70129_290-3XL)
- TINGLEY Jacket, Breathable Waterproof, S, Black (J24113)
- Helly Hansen Rain Gear