Shop All Rain Jackets
Helly Hansen
Rain Jacket, PVC/Polyester, Orange, S
Mfr # 70129_290-S
Zoro # G5181662
product price: $52.00
/ea
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester/PVC
- Length 30 in
- Fabric Weight 14.1 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helly Hansen
- MFR # 70129_290-S
- Zoro # G5181662
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Length | 30 in |
Fits Chest Size | 36 in |
Maximum Chest Size | 36 in |
Garment Length | Thigh Length Rain Coat |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Snap, Gender Men's, Material Polyester/PVC, High-Visibility No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 30 in, Length Type Thigh, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 36 in, Lining Material PVC Coated Knitted Polyester, Features Chemical Resistant, Cold Weather, Wind Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M, Nylon (10197219)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, L. (74-048)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, XL (S535BK RG XL)
- 3M Absorbent Boom, Maintenance, 8 ft. L, PK6 (M-MB308)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, XL (70129_290-XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, L (70129_290-L)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, M (70129_290-M)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, XL (70129_310-XL)
- HELLY HANSEN Rain Jacket with Hood, Green, L (70300_490-L)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 3XL (70129_480-3XL)
- RIVER CITY Classic Plus Rider Rain Coats, 2XL, Black (267CX2)
- Helly Hansen Rain Jackets