Shop All Rain Jackets
Helly Hansen
Rain Jacket, PVC/Polyester, Orange, M
Mfr # 70129_290-M
Zoro # G5181653
product price: $52.00
/ea
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester/PVC
- Length 30 1/2 in
- Fabric Weight 14.1 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helly Hansen
- MFR # 70129_290-M
- Zoro # G5181653
- UPC # 094725350809
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | M |
Length | 30 1/2 in |
Fits Chest Size | 37-1/2 in to 39 in |
Maximum Chest Size | 39 in |
Garment Length | Thigh Length Rain Coat |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Snap, Gender Men's, Material Polyester/PVC, High-Visibility No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 30 1/2 in, Length Type Thigh, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 39 in, Lining Material PVC Coated Knitted Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5250L)
- TINGLEY 5XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-5X)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-32)
- BRADY ID. Label, 3inHx7inW, HP Polyester, PK25, 60256 (60256)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, S (70129_290-S)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, 2XL (70129_290-2XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, L (70129_290-L)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, 3XL (70129_590-3XL)
- HELLY HANSEN Rain Jacket with Hood, Navy, 4XL (70317_590-4XL)
- HELLY HANSEN Rain Jacket with Hood, Green, S (70300_490-S)
- MCR SAFETY .28Mm PVC Nylon PVC Fr, 6XL (3003X6)
- Helly Hansen Workwear and Protective Clothing