Shop All Rain Jackets
Helly Hansen
Rain Jacket, PVC/Polyester, Navy, XL
Mfr # 70129_590-XL
Zoro # G5182283
product price: $52.00
/ea
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyester/PVC
- Length 32 1/4 in
- Fabric Weight 14.1 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helly Hansen
- MFR # 70129_590-XL
- Zoro # G5182283
- UPC # 094725351233
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Length | 32 1/4 in |
Fits Chest Size | 44 in to 45-1/2 in |
Maximum Chest Size | 45 1/2 in |
Garment Length | Thigh Length Rain Coat |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Blue, Front Closure Type Snap, Gender Men's, Material Polyester/PVC, High-Visibility No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 32 1/4 in, Length Type Thigh, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 45 1/2 in, Lining Material PVC Coated Knitted Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 11, 1 PR (11-931)
- BILT-RITE MASTEX HEALTH Thermaleeze Therapy Kits -Lumbar Support (TF220)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thick (485F62)
- TINGLEY Size 11 Men's Steel Rubber Boot, Black (MB816B)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, M (70129_590-M)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, 2XL (70129_590-2XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, 3XL (70129_590-3XL)
- HELLY HANSEN Helly Hansen Men's Waterproof/Breathable Waterloo Jacket (70127_990-4XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, M (70129_480-M)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, 6XL (70129_310-6XL)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Yel-S (56001-31-1-YEL-S)
- Helly Hansen Workwear and Protective Clothing